Beli canon cameras di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  3. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  4. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  5. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  6. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  7. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  8. SONY Camera Alpha A6700
    Mulai

    Rp23.999.900

    SONY Camera Alpha A6700
    Deskripsi:
    Next generation creativity on the go The α6700 combines the latest AI technology with Sony's outstanding α-series image quality in a compact APS-C camera body. Offering enhanced subject recognition, the latest technology for capturing stills and movies, and E-mount lens compatibility, the lightweight α6700 is designed for creative adventures, anytime, anywhere.
    atribut:
    • Color: Black
    • Sensor Type: APS-C type (23.3 x 15.5 mm), Exmor R CMOS sensor
    • Number of Pixels (MP): Still images: Approx. 26.0 MP max, Movies: Approx. 19.9 MP max. (Effective)
    • Focus Type: Fast Hybrid AF (phase-detection AF / contrast-detection AF)
    • Display (cm): 7.5 (3.0-type) type TFT
    • Color Temperature Range (K): 2500 - 9900
  9. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  10. MEIKE Lensa Kamera
    Mulai

    Rp3.499.900

    MEIKE Lensa Kamera
    Deskripsi:
    Ambil potret yang memukau dengan Lensa Fokus Otomatis Meike Full Frame 85mm F1.4. Dengan aperture besar F1.4 dan motor STM yang halus, lensa ini menghasilkan gambar yang tajam dan jernih. Sempurna untuk dudukan Sony E dan Nikon Z, lensa ini merupakan pilihan utama untuk fotografi potret profesional.In The Box :1x Lens1x Lens Hood1x Front lens cap1x Rear lens cap1x Manual1x Warranty card
  11. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  12. INDOCART Canon Printer Premium Ink (Tinta Printer)
    Mulai

    Rp78.900

    INDOCART Canon Printer Premium Ink (Tinta Printer)
    Deskripsi:
    Dye based- Diproduksi dalam lingkungan pabrik yang bebas debu (clean room) dengan standart ISO.- Tiga kali penyaringan ultra (nano partikel) untuk membersihkan tinta, menjamin tidak ada masalah penyumbatan pada nozzle.- Print head lebih bersih, lebih awet dan tahan lama.- Tidak mengandung bahan kimia berbahaya, tidak mencemari lingkungan.- Formula tinta dengan asam lemah, tidak mengakibatkan korosi.- 100% cocok dengan tinta asli- Hasil cetak dengan saturasi warna tinggi, tinta cepat kering.- Menghasilkan cetakan teks yang jelas dan warna yang hidup untuk cetakan gambar.- Cocok untuk pencetakan cepat (high speed) dan berkelanjutan (continuous).
    atribut:
    • Compatible for: Canon CL 41 57 741 746 811 831 CLI 726-Dye
    • Size (g): 1000
Daftar Harga canon cameras Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
Canon Kamera DSLRRp7.799.900
SONY Digital CameraRp9.999.900
SONY Full Frame CamcorderRp59.999.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
SONY Handheld CamcorderRp27.999.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
SONY Camera Alpha A6700Rp23.999.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
MEIKE Lensa KameraRp3.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)